Abbotsford
sourbc075

SONECABLE R-BC-075 CONN GALV 3/4"SIMPUSH RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-BC-075
Documents Documents

Description

3/4" Rigid & IMC Push Install Box Connector

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Connector Type Corrosion-Resistant
Trade Size 3/4 in Length 2.264 in
Connection Push-In Diameter 1.498 in
Material Copper Free Aluminum Color/Finish Power Coated
Degree of Protection IP66 Includes Zinc Plated Steel Lock Nut
Packaging Quantity 1/Bag Standards cULus E474806 Listed
Application For Rigid Conduit UPC 032886704406

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok