SONECABLE R-BC-075WT CONN GALV 3/4"25 BULK PACK SIMPUSH
Description
3/4" Rigid & IMC Push Install Box Connector Bulk Pack Qty 25 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 3/4 in | Length | 1.498 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Color/Finish | Powder-Coated | Degree of Protection | IP66 |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714016 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |