SONECABLE R-BC-100WT CONN GALV 1"15 BULK PACK SIMPUSH
Description
SIMPush, push-to-install connectors are used to secure rigid conduit to a box quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 1 in | Length | 1.795 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Color/Finish | Powder-Coated | Degree of Protection | IP66 |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714023 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |