SONECABLE R-BC-125 CONN GALV 1-1/4""SIMPUSH RETAIL
Description
1-1/4" Rigid & IMC Push Install Box Connector
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Connector | Type | Corrosion-Resistant |
Trade Size | 1-1/4 in | Length | 3 in |
Connection | Push-In | Diameter | 2.29 in |
Material | Copper Free Aluminum | Color/Finish | Power Coated |
Degree of Protection | IP66 | Includes | Zinc Plated Steel Lock Nut |
Packaging Quantity | 1/Bag | Standards | cULus E474806 Listed |
Application | For Rigid Conduit | UPC | 032886704420 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |