Abbotsford
sourbc125wt

SONECABLE R-BC-125WT CONN GALV 1-1/4"10 BULK PACK SIMPUSH

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-BC-125WT
Documents Documents

Description

1-1/4" Rigid & IMC Push Install Box Connector Bulk Pack Qty 1 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Box Connector with Removal Tool Type Straight
Trade Size 1-1/4 in Length 2.29 in
Connection Push-To-Connect Material Copper-Free Aluminum
Color/Finish Powder-Coated Degree of Protection IP66
For Use With Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit Standards cULus Listed, NEMA 3S
Application For Outdoor Use UPC 032886714030

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok