Abbotsford
sourbc150

SONECABLE R-BC-150 CONN GALV 1-1/2"SIMPUSH RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-BC-150
Documents Documents

Description

1-1/2" Rigid & IMC Push Install Box Connector

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Connector Type Corrosion-Resistant
Trade Size 1-1/2 in Length 3.436 in
Connection Push-In Diameter 2.566 in
Material Copper Free Aluminum Color/Finish Power Coated
Degree of Protection IP66 Includes Zinc Plated Steel Lock Nut
Packaging Quantity 1/Bag Standards cULus E474806 Listed
Application For Rigid Conduit UPC 032886704437

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok