SONECABLE R-BC-150WT CONN GALV 1-1/2"6 BULK PACK SIMPUSH
Description
1-1/2" Rigid & IMC Push Install Box Connector Bulk Pack Qty 6 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 1-1/2 in | Length | 2.566 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Color/Finish | Powder-Coated | Degree of Protection | IP66 |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714047 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |