SONECABLE R-BC-200 CONN GALV 2"SIMPUSH RETAIL
Description
SIMPush, push-to-install connectors are used to secure rigid conduit to a box quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Connector | Type | Corrosion-Resistant |
Trade Size | 2 in | Length | 3.6 in |
Connection | Push-In | Diameter | 3.06 in |
Material | Copper Free Aluminum | Color/Finish | Power Coated |
Degree of Protection | IP66 | Includes | Zinc Plated Steel Lock Nut |
Packaging Quantity | 1/Bag | Standards | cULus E474806 Listed |
Application | For Rigid Conduit | UPC | 032886704444 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |