SONECABLE R-BC-200WT CONN GALV 2"5 BULK PACK SIMPUSH
Description
2" Rigid & IMC Push Install Box Connector Bulk Pack Qty 5 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 2 in | Length | 3.06 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Color/Finish | Powder-Coated | Degree of Protection | IP66 |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714054 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |