
CAP PRODUCTS 1-1/4 inch Galvanized Coupling
Description
Columbia-MBF provides rigid steel couplings that are compatible with connecting IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Coupling |
Trade Size | 1-1/4 in | Length | 2-1/3 in |
Diameter | 1.87 in | Material | Ductile Steel |
Finish | Electro-Galvanized | For Use With | IMC and Rigid (GRC) Steel Conduits and Super Kwik-Couple Conduits |
Packaging Quantity | 25/Pack | Standards | ANSI C80.1, cULus 6 File No E37797, NEC 250.118, REACH Compliant, UL 6 |
UPC | 091111027642 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |