
CAP PRODUCTS 3/4 inch Galvanized Coupling
Description
Columbia-MBF provides rigid steel couplings that are compatible with connecting IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Coupling |
Trade Size | 3/4 in | Length | 1-41/4 in |
Diameter | 1.87 in | Material | Ductile Steel |
Finish | Electro-Galvanized | For Use With | IMC and Rigid (GRC) Steel Conduits and Super Kwik-Couple Conduits |
Packaging Quantity | 50/Pack | Standards | ANSI C80.1, cULus 6 File No E37797, NEC 250.118, REACH Compliant, UL 6 |
UPC | 091111027628 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 50 - UNIT - 50 |