![sourcp050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659100.jpg?preset=medium)
SONECABLE R-CP-050 COUP GALV 1/2"SIMPUSH RETAIL
Description
SIMPush, push-to-install couplings are used to secure two ends of rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Rigid Coupling | Connection Size | 1/2 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 1.299 in L x 3.14 in H |
Packaging Quantity | 1/Bag | Standards | cULus E474806 Listed |
Application | For Dry Location | UPC | 032886704338 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |