Abbotsford
sourcp050q5

SONECABLE R-CP-050-Q5 COUP GALV 1/2"SIMPUSH RETAIL 5 PACK

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-CP-050-Q5
Documents Documents

Description

1/2-inch Rigid and IMC Push Install 5-Pack RMC Coupling, Gray. Removable and reusable, SIMPush Fittings install quickly without tools or the need to threading conduit. Simply pushing the fitting onto the conduit. Never bother with threading conduit ever again. Never thread conduit again with SIMPush, push-to-install conduit fittings. Manufactured with corrosion resistant copper free aluminum and powder coated for excellent durability. Works with threaded or non-threaded RMC, IMC, GRC and ARC conduit. NEMA 4X, IP66.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Rigid Coupling Connection Size 1/2 in
Connection Type Plug-In Material Copper Free Aluminum
Finish Power Coated Dimensions 1.299 in L x 3.14 in H
Packaging Quantity 5/Bag Standards cULus E474806 Listed
Application For Dry Location UPC 032886713934

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok