SONECABLE R-CP-050WT COUP GALV 1/2"30 BULK PACK SIMPUSH
Description
SIMPush, push-to-install couplings are used to secure two ends of rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.299 in L x 1.299 in W x 3.14 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 30/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886713927 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |