![sourcp075](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659100.jpg?preset=medium)
SONECABLE R-CP-075 COUP GALV 3/4"SIMPUSH RETAIL
Description
R-CP-075 3/4" RIGID COUPLING
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Rigid Coupling | Connection Size | 3/4 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 1.499 in L x 3.19 in H |
Packaging Quantity | 1/Bag | Standards | cULus E474806 Listed |
Application | For Dry Location | UPC | 032886704345 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |