![sourcp075q5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659019.jpg?preset=medium)
SONECABLE R-CP-075-Q5 COUP GALV 3/4"SIMPUSH RETAIL 5 PACK
Description
SIMPushâ„¢ Rigid coupling. Never thread conduit again, fast, simple push to install. IP66, NEMA3S, watertight, concrete tight, rated for direct burial. Works with UL certified rigid, IMC and GRC conduit. Works with cut or threaded rigid and GRC ends. Maintains grounding path. cULus listed to standard 514B. Manufactured with corrosion resistant copper free aluminum and powder coated for excellent durability. Reusable, tested for up to 100 removal cycles.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Rigid Coupling | Connection Size | 3/4 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 1.499 in L x 3.19 in H |
Packaging Quantity | 5/Bag | Standards | cULus E474806 Listed |
Application | For Dry Location | UPC | 032886713958 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |