SONECABLE R-CP-075WT COUP GALV 3/4"20 BULK PACK SIMPUSH
Description
3/4" Rigid & IMC Push Install Coupling Bulk Pack Qty 2 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.499 in L x 1.499 in W x 3.19 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 20/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886713941 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |