Abbotsford
sourcp100

SONECABLE R-CP-100 COUP GALV 1"SIMPUSH RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-CP-100
Documents Documents

Description

1" Rigid & IMC Push Install Coupling Bulk Pack

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Rigid Coupling Connection Size 1 in
Connection Type Plug-In Material Copper Free Aluminum
Finish Power Coated Dimensions 1.795 in L x 3.57 in H
Packaging Quantity 1/Bag Standards cULus E474806 Listed
Application For Dry Location UPC 032886704352

Packages

1 - UNIT - 1 12 - UNIT - 12