SONECABLE R-CP-125 COUP GALV 1-1/4"SIMPUSH RETAIL
Description
1-1/4" Rigid & IMC Push Install Coupling
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Rigid Coupling | Connection Size | 1-1/4 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 2.286 in L x 4.078 in H |
Packaging Quantity | 1/Bag | Standards | cULus E474806 Listed |
Application | For Dry Location | UPC | 032886704369 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |