SONECABLE R-CP-125WT COUP GALV 1-1/4"12 BULK PACK SIMPUSH
Description
SIMPush, push-to-install couplings are used to secure two ends of rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1-1/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 2.286 in L x 2.286 in W x 4.078 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 12/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886713972 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |