![sourcp150wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658744.jpg?preset=medium)
SONECABLE R-CP-150WT COUP GALV 1-1/2"9 BULK PACK SIMPUSH
Description
1-1/2" Rigid & IMC Push Install Coupling Bulk Pack Qty 9 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1-1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 2.56 in L x 2.56 in W x 4.158 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 9/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886713989 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |