![sourcp200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659100.jpg?preset=medium)
SONECABLE R-CP-200 COUP GALV 2"SIMPUSH RETAIL
Description
2" Rigid & IMC Push Install Coupling
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Rigid Coupling | Connection Size | 2 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 3.06 in L x 4.408 in H |
Packaging Quantity | 1/Bag | Standards | cULus E474806 Listed |
Application | For Dry Location | UPC | 032886704383 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |