![sourrd075050w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658812.jpg?preset=medium)
SONECABLE R-RD-075-050W COUP REDUCER GALV3/4" x 1/2" SIMPUSH
Description
3/4" x 1/2" Rigid & IMC Push Install Reducer Coupling Bulk Pack Qty 2
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Reducer Coupling | Connection Size | 3/4 x 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.653 in L x 1.653 in W x 3.28 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 20/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714153 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |