![sourrd100050w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658812.jpg?preset=medium)
SONECABLE R-RD-100-050W COUP REDUCER GALV1" x 1/2" SIMPUSH
Description
1" x 1/2" Rigid & IMC Push Install Reducer Coupling Bulk Pack Qty 2
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Reducer Coupling | Connection Size | 1 x 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.411 in L x 1.411 in W x 3.51 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 20/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714160 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |