![sourrd100075w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658812.jpg?preset=medium)
SONECABLE R-RD-100-075W COUP REDUCER GALV1" x 3/4" SIMPUSH
Description
SIMPush, push-to-install reducer coupling are used to connect different sizes of rigid conduit, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Reducer Coupling | Connection Size | 1 x 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 1.929 in L x 1.929 in W x 3.55 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 10/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714177 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |