![sourrd125100w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658812.jpg?preset=medium)
SONECABLE R-RD-125-100W COUP REDUCER GALV1-1/4"" x 1" SIMPUSH
Description
SIMPush, push-to-install reducer coupling are used to connect different sizes of rigid conduit, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Reducer Coupling | Connection Size | 1-1/4 x 1 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 2.249 in L x 2.249 in W x 4.03 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 12/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714184 |
Packages
1 - UNIT - 1 |