![sourrd150100w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658812.jpg?preset=medium)
SONECABLE R-RD-150-100W COUP REDUCER GALV1-1/2" x 1" SIMPUSH
Description
1-1/2" x 1" Rigid & IMC Push Install Reducer Coupling Bulk Pack Qty 12
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Reducer Coupling | Connection Size | 1-1/2 x 1 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Dimensions | 2.522 in L x 2.522 in W x 4.056 in H |
Specifications | IP66 Degree of Protection | For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit |
Packaging Quantity | 12/Box | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714191 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |