![tab676tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439449987.jpg?preset=medium)
ABB 3/4 inch Erickson Coupling, Malleable Iron
Description
3/4 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Conduit Coupling |
Connection Size | 3/4 in | Material | Malleable Iron |
Type | Conduit Coupling | Dimensions | 1-9/16 in OD x 1-13/32 in L |
Standards | UL E23018 Listed, CSA Certified | Application | For Used to Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit can be Rotated |
UPC | 786210357379 |
Packages
1 - UNIT - 1 |