Abbotsford
tab676tb

ABB ELECTRIFICATION CANADA INC 676-TB COUP ERICKSON 3/4in

Price $19.3864 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:676-TB

Description

3/4 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Conduit Coupling
Connection Size 3/4 in Material Malleable Iron
Type Conduit Coupling Dimensions 1-9/16 in OD x 1-13/32 in L
Standards UL E23018 Listed, CSA Certified Application For Used to Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit can be Rotated
UPC 786210357379

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok