WESTWAY ELECTRICAL GASK1942 3/4" FM9 Crouse-Hinds Neoprene Solid Conduit Body Gasket
Description
3/4 Neo Cond Bdy Gskt
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Gasket | Type | Screw-On |
Trade Size | 3/4 in | Material | Neoprene |
Color | Black | Finish | Black |
For Use With | Rigid Conduit Body | Standards | UL 514B Listed, CSA C22.2 Certified |
Application | Rigid Conduit Body | UPC | 782274439402 |
Packages
1 - UNIT - 1 |