![crhgask643](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228931992.jpg?preset=medium)
4-9/16" Crouse-Hinds GASK643 GRF Outlet Box Gasket, Neoprene
Description
GRF Series gasket. Surface mounting, flush mounting can be obtained by nailing box to concrete form through mounting lug. Drilled mounting lugs. Four conduit bosses spaced 90° apart on sides and one boss on back. Blank or drilled and tapped bodies. UL standard: 514A (boxes and covers only), CSA standard: C22.2 compliances. Feraloy iron alloy or copper-free aluminum material.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Gasket | Trade Size | 4 in |
Form | 7 | Material | Neoprene |
Color | Black | Dimensions | 4.56 in L x 0.09 in W x 4.56 in H |
For Use With | GRF Series Outlet Boxes | Standards | NEC/CEC Certified |
Packages
1 - UNIT - 1 |