![crhgask853n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/375343647.jpg?preset=medium)
HEY! WIRE ELECTRIC GASK853N 1-inch Form 8 Neoprene Solid Gasket
Description
Condulet Form 8 Solid gasket, Neoprene, 1inch. Mark 9 bodies provide more room for heavier conductors. Can be converted to open type gaskets by tearing out center section along scored lines 1/2 to 2 inch sizes. UL standard: 514B, Fed. Spec.: W-C-586D, CSA standard: C22.2 No. 18, NEMA 3R raintight (when installed with cover and gasket), UL50E dusttight Type 12 compliance. Copper-free aluminum material.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Gasket | Type | Solid |
Trade Size | 1 in | Form | 8 |
Material | Neoprene | Color | Black |
Dimensions | 1.813 in L x 0.063 in W x 5.594 in H | For Use With | Rigid Conduit Body |
Standards | UL 514B Listed, CSA C22.2 Certified, Federal Specification W-C-586D |