
EGS 3-1/2 inch-4 inch Appleton Form 85 Unilet Conduit Outlet Body Gasket, Neoprene
Description
Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 3-1/2 4 IN, Material: Neoprene
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Gasket | Type | Flat Sealing, Solid/Open, Screw On |
Trade Size | 3-1/2 - 4 in | Form | 35/85 |
Material | Neoprene | For Use With | Rigid Steel, Rigid Aluminum and IMC Conduit |
Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | For use with 3.50 and 4.00 inch Form 35 Conduit bodies. Seals and protects. |
UPC | 781381435109 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |