
HUBBELL 1/2 inch Duraloy 7 Series Cover Gasket, Black
Description
Form 7 open cell neoprene gaskets offers a wide range of temperatures and durability and resists degradation more than natural or synthetic rubber. When the application is applied to our conduit it becomes suitable for wet locations.Open cell neoprene.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Cover Gasket | Type | Non-Reversing |
Trade Size | 1/2 in | Form | Form 7 |
Material | Open-Cell Neoprene | Series | Duraloy 7 |
Color | Black | Dimensions | 3-11/16 in L x 1.375 in W x 0.125 in H |
For Use With | Duraloy 7 Series Fittings | Packaging Quantity | 100/Pack |
Application | For use with Duraloy 7 Series fittings. | UPC | 783936081106 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |