
HUBBELL GEC-RG Killark® GEC Sereis Rubber Gasket
Description
Rubber gasket fits between cover and body to make assembly watertight. Complies with NEMA 4.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Gasket | Type | Non-Reversing |
Material | Neoprene | Series | GE |
Color | Black | Dimensions | 3-1/4 in L x 3-1/4 in W x 0.125 in H |
Packaging Quantity | 5/Pack | Standards | NEMA 4 |
Application | Rubber gasket fits between cover and body to make assembly watertight. | UPC | 783936210698 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |