Abbotsford
tab5263

ABB 3/4 inch T&B. Liquidtight Sealing Gasket

Price $3.2447 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5263
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Type Liquidtight Sealing Gasket
Trade Size 3/4 in Material 316 Stainless Steel
Color Gray Standards UL E13938, CSA
Application When used with an externally threaded connector provides a tight seal against oil, fumes or moisture at the knockout opening. UPC 786210052632

Packages

25 - UNIT = (25) 50 - UNIT = 50 6200 - UNIT = 6200
Customers who bought this item also bought