
ABB 1-1/4 inch T&B Liquidtight Sealing Gasket
Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Type | Liquidtight Sealing Gasket |
Trade Size | 1-1/4 in | Material | 316 Stainless Steel |
Color | Gray | Standards | UL E13938, CSA |
Application | When used with an externally threaded connector provides a tight seal against oil, fumes or moisture at the knockout opening. | UPC | 786210052656 |
Packages
5 - UNIT = (5) | 25 - UNIT = 25 | 4375 - UNIT = 4375 |