Abbotsford
tab5269

ABB 3 inch T&B Liquidtight Sealing Gasket

Price $40.9989 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5269
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Type Liquidtight Sealing Gasket
Material Stainless Steel Standards UL E13938, CSA
Application When used with an externally threaded connector provides a tight seal against oil, fumes or moisture at the knockout opening. UPC 786210052694

Packages

1 - UNIT - 1 5 - UNIT = 5 960 - UNIT = 960
Customers who bought this item also bought