ABB 3 inch T&B Sealing Ring with Stainless Steel Retainer
Description
TBĀ® sealing ring with stainless steel retainer constructed of santoprene thermoplastic rubber. Provide a liquid tight, dust tight, seal of fitting at enclosures.
Specifications
Brand Name | ABB | Item Name | Sealing Ring with Steel Retainer |
Type | Sealing Ring for Conduit | Trade Size | 3 in |
Material | Thermoplastic Rubber | Finish | Electro Zinc Plated |
Dimensions | 83.74 mm ID x 103.584 mm OD | Standards | UL File Number E13938, CSA Certified |
Application | To Provide a Liquidtight, Dust Tight, Seal of Fitting at Enclosures | UPC | 786210053097 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 960 - UNIT = 960 |