
ABB 4 inch Sealing Ring with Stainless Steel Retainer
Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Item Name | Sealing Ring with Steel Retainer |
Type | Sealing Ring for Conduit | Trade Size | 4 in |
Material | Thermoplastic Rubber | Finish | Electro Zinc Plated |
Standards | UL File Number E13938, CSA Certified | Application | To Provide a Liquidtight, Dust Tight, Seal of Fitting at Enclosures |
UPC | 786210053110 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 960 - UNIT = 960 |