![sceslb40s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15266816.jpg?preset=medium)
IPEX 1-1/4 inch Scepter Type LB Access Fitting
Description
TYPE LB PVC ELBOW FITTING 1-1/4IN
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Type LB Conduit Body | Type | Non Corrosive |
Hub Size | 1-1/4 in | Trade Size | 1-1/4 in |
Connection | Plug-in | Material | PVC |
Includes | Cover | Standards | UL 514C, CSA C22.2 No. 85 |
Application | For Wiring Access and Pull Fitting | UPC | 622454775442 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |