![scesll30s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267005.jpg?preset=medium)
IPEX 1 inch Scepter Type LL Access Fitting
Description
Access fitting, Type LL, ScepterĀ®, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Type LL Conduit Body | Type | Non Corrosive |
Hub Size | 1 in | Trade Size | 1 in |
Connection | Plug-in | Material | PVC |
Finish | Untreated | Standards | UL 514C, CSA C22.2 No. 85 |
Application | For Wiring Access and Pull Fitting | UPC | 622454775237 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 15 - UNIT - 15 |