![sceslr10s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15266953.jpg?preset=medium)
IPEX 1/2 inch Scepter Type LR Access Fitting
Description
Access fitting, Type LR, ScepterĀ®, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Type LR Conduit Body | Type | Non Corrosive |
Hub Size | 1/2 in | Trade Size | 1/2 in |
Connection | Plug-in | Material | PVC |
Finish | Untreated | Standards | UL 514C, CSA C22.2 No. 85 |
Application | For Wiring Access and Pull Fitting | UPC | 622454774810 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |