Abbotsford
sceslr30s

IPEX 1 inch Scepter Type LR Access Fitting

Price $17.9917 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077483
Documents Documents

Description

Access fitting, Type LR, ScepterĀ®, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Type LR Conduit Body Type Non Corrosive
Hub Size 1 in Trade Size 1 in
Connection Plug-in Material PVC
Finish Untreated Standards UL 514C, CSA C22.2 No. 85
Application For Wiring Access and Pull Fitting UPC 622454774834

Packages

1 - UNIT - 1 5 - UNIT - 5 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok