![crhgrf119](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383951636.jpg?preset=medium)
WESTWAY ELECTRICAL 4-9/16" Diameter Cooper Crouse-Hinds GRF119 Condulet® GRF Series Tapped Surface Box
Description
GRF Series blank cover. Surface mounting, flush mounting can be obtained by nailing box to concrete form through mounting lug. Drilled mounting lugs. Four conduit bosses spaced 90° apart on sides and one boss on back. Blank or drilled and tapped bodies. UL standard: 514A (boxes and covers only), CSA standard: C22.2 compliances. Feraloy iron alloy or copper-free aluminum material.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Tapped Cast Outlet Box | Type | Round |
Hub Size | 1/2 in | Material | Copper-Free Aluminum |
Finish | Acrylic Painted/Electro Galvanized | Mounting Type | Surface |
Dimensions | 4-9/16 in dia x 6-1/8 in W x 1-3/8 in D | Standards | UL 514A Listed, CSA C22.2, NEC/CEC Certified |
Packages
1 - UNIT - 1 |