Abbotsford
fre106000nt

FRE COMPOSITES 10-6000NT ENT Conduit Rigid, Standard Fiberglass Reinforced Plastic 6 in 6 m L

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:10-6000NT

Description

IPS-series standard wall (SW) conduit manufactured from E or E-CR glass and epoxy resin with no fillers. It shall have a resin content of 32%, plus or minus 3%. It shall be equipped with one-piece injection molded TriSealâ„¢ push-fit integral bell and spigot. Spigot end tapered for ease of installation. All joints shall be inside tapered bell end and of even socket depth through out the raceway (conduits fittings). Suitable for typical exposed applications.

Specifications

Brand Name FRE Composites Item Name ENT Conduit
Type Rigid, Standard Trade Size 6 in
Length 6 m Diameter 162.7 mm ID x 168.3 mm OD
Material Fiberglass Reinforced Plastic

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok