FRE COMPOSITES 2 inch x 6 mtr ENT Rigid Conduit
Description
IPS-series standard wall (SW) conduit manufactured from E or E-CR glass and epoxy resin with no fillers. It shall have a resin content of 32%, plus or minus 3%. It shall be equipped with one-piece injection molded TriSealâ„¢ push-fit integral bell and spigot. Spigot end tapered for ease of installation. All joints shall be inside tapered bell end and of even socket depth through out the raceway (conduits fittings). Suitable for typical exposed applications.
Specifications
Brand Name | FRE Composites | Item Name | ENT Conduit |
Type | Rigid, Standard | Trade Size | 2 in |
Length | 6 m | Diameter | 56.8 mm ID x 60.3 mm OD |
Material | Fiberglass Reinforced Plastic |
Packages
1 - UNIT - 1 |