
IPEX ELECTRICAL INC 012049 Cor-Line®, Kwikon ENT Conduit Plastic 2-1/2 in 325 ft/Reel L
Description
COR-LINEĀ® Reel.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line®, Kwikon |
Item Name | ENT Conduit | Trade Size | 2-1/2 in |
Length | 325 ft/Reel | Diameter | 2-1/2 in ID x 2-7/8 in OD |
Material | Plastic | Color | Blue |
Standards | CSA C22.2 No. 227.1 | UPC | 622454453883 |
Packages
325 - UNIT - (325) |