IPEX 1 inch x 750 ft Reel Cor-Line Electrical Non-Metallic Tubing
Description
Noncorroding and nonconducting Cor-Line Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 1 in | Length | 750 ft |
Material | PVC | Color | Gray, Blue |
Standards | UL 1653, CSA C22.2 No. 227.1 | Application | Mechanical Protection for Cabling |
UPC | 622454120198 |
Packages
750 - UNIT - (750) | 3000 - SKID - 3000 |