
IPEX 1 inch Cor-Line Electrical Non-Metallic Tubing
Description
Noncorroding and nonconducting, Cor-Line electrical nonmetallic tubing and fittings are designed for the long run. The Cor-Line system can span the longest run. Encased in concrete, concealed in walls or ceilings.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 1 in | Length | 750 ft |
Diameter | 1 in | Material | PVC |
Color | Gray, Blue | Standards | UL 1653, CSA C22.2 No. 227.1 |
Application | Mechanical Protection for Cabling | UPC | 622454120198 |
Packages
750 - UNIT - 750 |